Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 10.20Mm

  • Mfr # HPDCR 1020A

  • Zoro # G1342648


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
12 mm
Standards
DIN 6537 L
Decimal Equivalent
0.4016 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1020A
Zoro #
G1342648
UPC #
697604217721
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Drill Bit Size
10.20 mm
Overall Length
118 mm
Flute Length
71 mm

Details

Number of Flutes
2
Standards
DIN 6537 L
Decimal Equivalent
0.4016 in
Coolant Through
Yes
Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Finish
ALtima Coating
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.