Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 10.80Mm

  • Mfr # HPDCR 1080A

  • Zoro # G1341458


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4252 in
Flute Length
71 mm
Coolant Through
Yes
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1080A
Zoro #
G1341458
UPC #
697604217783
Country of Origin
United States

Dimensions

Drill Bit Size
10.80 mm
Flute Length
71 mm
Overall Length
118 mm
Shank Dia.
12 mm

Details

Decimal Equivalent
0.4252 in
Coolant Through
Yes
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Finish
ALtima Coating
Drill Bit Material
Carbide
Standards
DIN 6537 L
Number of Flutes
2
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.