Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 12.40Mm

  • Mfr # HPDCR 1240A

  • Zoro # G1315950


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.8819 in
Type
Coolant Fed
Drill Bit Material
Carbide
Flute Length
3.0315 in
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1240A
Zoro #
G1315950
UPC #
697604216489
Country of Origin
United States

Dimensions

Drill Bit Size
12.4 mm
Overall Length
4.8819 in
Flute Length
3.0315 in
Shank Dia.
0.5512 in

Details

Type
Coolant Fed
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Finish
ALtimaA®
Number of Flutes
2
Shank Type
Straight
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.