Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 12.50Mm

  • Mfr # HPDCR 1250A

  • Zoro # G1362589


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Type
Straight
Overall Length
124 mm
Standards
DIN 6537 L
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1250A
Zoro #
G1362589
UPC #
697604217936
Country of Origin
United States

Dimensions

Drill Bit Size
12.5 mm
Overall Length
124 mm
Flute Length
77 mm
Shank Dia.
14 mm

Details

Drill Bit Material
Carbide
Shank Type
Straight
Standards
DIN 6537 L
Coolant Through
Yes
Decimal Equivalent
0.4921 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Finish
ALtima Coating
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.