Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 12.80Mm

  • Mfr # HPDCR 1280A

  • Zoro # G1353787


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 6537 L
Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Overall Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1280A
Zoro #
G1353787
UPC #
697604217950
Country of Origin
United States

Dimensions

Drill Bit Size
12.8 mm
Overall Length
124 mm
Flute Length
77 mm
Shank Dia.
14 mm

Details

Standards
DIN 6537 L
Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Decimal Equivalent
0.5039 in
Finish
ALtima Coating
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.