Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 13.50Mm

  • Mfr # HPDCR 1350A

  • Zoro # G1353942


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.0315 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Type
Straight
Shank Dia.
0.5512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1350A
Zoro #
G1353942
UPC #
697604218001
Country of Origin
United States

Dimensions

Flute Length
3.0315 in
Shank Dia.
0.5512 in
Overall Length
4.8819 in
Drill Bit Size
13.50 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Type
Straight
Standards
DIN 6537 L
Finish
ALtima®
Type
Coolant Fed
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.