Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 14.10Mm

  • Mfr # HPDCR 1410A

  • Zoro # G1316809


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.2362 in
Shank Dia.
0.6299 in
Flute Length
3.2677 in
Standards
DIN 6537 L
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1410A
Zoro #
G1316809
UPC #
697604216588
Country of Origin
United States

Dimensions

Overall Length
5.2362 in
Shank Dia.
0.6299 in
Flute Length
3.2677 in
Drill Bit Size
14.1 mm

Details

Standards
DIN 6537 L
Shank Type
Straight
Type
Coolant Fed
Finish
ALtimaA®
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.