Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 14.20Mm

  • Mfr # HPDCR 1420A

  • Zoro # G1317542


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Coolant Through
Yes
Drill Bit Material
Carbide
Flute Length
83 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1420A
Zoro #
G1317542
UPC #
697604216595
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Flute Length
83 mm
Drill Bit Size
14.2 mm
Overall Length
133.00 mm

Details

Coolant Through
Yes
Drill Bit Material
Carbide
Number of Flutes
2
Shank Type
Straight
Finish
ALtima Coating
Standards
DIN 6537 L
Decimal Equivalent
0.5591 in
Drill Bit Point Angle
140 Degrees
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.