Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 15.90Mm

  • Mfr # HPDCR 1590A

  • Zoro # G1326240


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.2362 in
Type
Coolant Fed
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1590A
Zoro #
G1326240
UPC #
697604216717
Country of Origin
United States

Dimensions

Overall Length
5.2362 in
Drill Bit Size
15.9 mm
Shank Dia.
0.6299 in
Flute Length
3.2677 in

Details

Type
Coolant Fed
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Finish
ALtimaA®
Standards
DIN 6537 L
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.