Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 3/16

  • Mfr # HPDCR1875A

  • Zoro # G1310271


product price: $48.19
/ea

Key Features

Drill Bit Point Angle
140 Degrees
Flute Length
1.7323 in
Type
Coolant Fed
Shank Type
Straight
Finish
ALtima®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR1875A
Zoro #
G1310271
UPC #
697604216342
Country of Origin
United States

Dimensions

Flute Length
1.7323 in
Drill Bit Size
3/16 in
Overall Length
3.2283 in
Shank Dia.
0.2362 in

Details

Drill Bit Point Angle
140 Degrees
Type
Coolant Fed
Shank Type
Straight
Finish
ALtima®
Number of Flutes
2
Standards
DIN 6537 L
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.