Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 4.90Mm

  • Mfr # HPDCR 0490A

  • Zoro # G1354222


product price: $48.19
/ea

Key Features

Type
Coolant Fed
Number of Flutes
2
Flute Length
1.7323 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0490A
Zoro #
G1354222
UPC #
697604217196
Country of Origin
United States

Dimensions

Flute Length
1.7323 in
Drill Bit Size
4.9 mm
Overall Length
3.2283 in
Shank Dia.
0.2362 in

Details

Type
Coolant Fed
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Finish
ALtima®
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.