Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Coolant Hp Drill 5X, 5.00Mm

  • Mfr # HPDCR 0500A

  • Zoro # G1356569


product price: $53.15
/ea

Key Features

Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Flute Length
44 mm
Number of Flutes
2
Standards
DIN 6537 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0500A
Zoro #
G1356569
UPC #
697604217202
Country of Origin
United States

Dimensions

Drill Bit Size
5 mm
Flute Length
44 mm
Overall Length
82 mm
Shank Dia.
6 mm

Details

Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Standards
DIN 6537 L
Drill Bit Material
Carbide
Finish
ALtima Coating
Decimal Equivalent
0.1968 in
Shank Type
Straight
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.