Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 5.50Mm

  • Mfr # HPDCR 0550A

  • Zoro # G1304741


product price: $54.99
/ea

Key Features

Overall Length
3.2283 in
Shank Dia.
0.2362 in
Number of Flutes
2
Standards
DIN 6537 L
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0550A
Zoro #
G1304741
UPC #
697604217257
Country of Origin
United States

Dimensions

Drill Bit Size
5.5 mm
Overall Length
3.2283 in
Shank Dia.
0.2362 in
Flute Length
1.7323 in

Details

Number of Flutes
2
Standards
DIN 6537 L
Drill Bit Material
Carbide
Finish
ALtima®
Shank Type
Straight
Type
Coolant Fed
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.