Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 6.40Mm

  • Mfr # HPDCR 0640A

  • Zoro # G1302477


product price: $59.95
/ea

Key Features

Flute Length
53 mm
Shank Type
Straight
Shank Dia.
8 mm
Drill Bit Material
Carbide
Overall Length
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0640A
Zoro #
G1302477
UPC #
697604217349
Country of Origin
United States

Dimensions

Flute Length
53 mm
Shank Dia.
8 mm
Drill Bit Size
6.4 mm
Overall Length
91 mm

Details

Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Standards
DIN 6537 L
Decimal Equivalent
0.2520 in
Coolant Through
Yes
Finish
ALtima Coating
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.