Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 6.60Mm

  • Mfr # HPDCR 0660A

  • Zoro # G1303262


product price: $71.59
/ea

Key Features

Flute Length
2.0866 in
Overall Length
3.5827 in
Finish
ALtimaA®
Number of Flutes
2
Type
Coolant Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0660A
Zoro #
G1303262
UPC #
697604217363
Country of Origin
United States

Dimensions

Flute Length
2.0866 in
Overall Length
3.5827 in
Shank Dia.
0.315 in
Drill Bit Size
6.6 mm

Details

Finish
ALtimaA®
Number of Flutes
2
Type
Coolant Fed
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.