Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 7.10Mm

  • Mfr # HPDCR 0710A

  • Zoro # G1309711


product price: $59.95
/ea

Key Features

Number of Flutes
2
Standards
DIN 6537 L
Coolant Through
Yes
Overall Length
91 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0710A
Zoro #
G1309711
UPC #
697604217417
Country of Origin
United States

Dimensions

Overall Length
91 mm
Shank Dia.
8 mm
Drill Bit Size
7.1 mm
Flute Length
53 mm

Details

Number of Flutes
2
Standards
DIN 6537 L
Coolant Through
Yes
Finish
ALtima Coating
Drill Bit Material
Carbide
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2795 in
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.