Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 8.50Mm

  • Mfr # HPDCR 0850A

  • Zoro # G1314508


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Flute Length
61 mm
Drill Bit Material
Carbide
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0850A
Zoro #
G1314508
UPC #
697604217554
Country of Origin
United States

Dimensions

Flute Length
61 mm
Shank Dia.
10 mm
Drill Bit Size
8.50 mm
Overall Length
103 mm

Details

Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Coolant Through
Yes
Finish
ALtima Coating
Standards
DIN 6537 L
Decimal Equivalent
0.3346 in
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.