Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Coolant Hp Drill 5X, 9.00Mm

  • Mfr # HPDCR 0900A

  • Zoro # G1335270


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Overall Length
103 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0900A
Zoro #
G1335270
UPC #
697604217608
Country of Origin
United States

Dimensions

Drill Bit Size
9 mm
Overall Length
103 mm
Shank Dia.
10 mm
Flute Length
61 mm

Details

Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Drill Bit Material
Carbide
Decimal Equivalent
0.3543 in
Standards
DIN 6537 L
Number of Flutes
2
Finish
ALtima Coating
Shank Type
Straight
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.