Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 9.30Mm

  • Mfr # HPDCR 0930A

  • Zoro # G1330790


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Drill Bit Material
Carbide
Flute Length
61 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0930A
Zoro #
G1330790
UPC #
697604217639
Country of Origin
United States

Dimensions

Flute Length
61 mm
Drill Bit Size
9.3 mm
Overall Length
103 mm
Shank Dia.
10 mm

Details

Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Standards
DIN 6537 L
Finish
ALtima Coating
Decimal Equivalent
0.3661 in
Series
Twister HPD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.