Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Coolant Hp Drill 5X, 9/32

  • Mfr # HPDCR2812A

  • Zoro # G1308232


product price: $59.95
/ea

Key Features

Standards
DIN 6537 L
Shank Dia.
8 mm
Overall Length
91 mm
Number of Flutes
2
Decimal Equivalent
0.2812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR2812A
Zoro #
G1308232
UPC #
697604216397
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
91 mm
Flute Length
53 mm
Drill Bit Size
9/32 in

Details

Standards
DIN 6537 L
Number of Flutes
2
Decimal Equivalent
0.2812 in
Shank Type
Straight
Finish
ALtima Coating
Coolant Through
Yes
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.