Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 9.80Mm

  • Mfr # HPDCR 0980A

  • Zoro # G1354469


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Overall Length
4.0551 in
Shank Dia.
0.3937 in
Finish
ALtimaA®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0980A
Zoro #
G1354469
UPC #
697604217684
Country of Origin
United States

Dimensions

Overall Length
4.0551 in
Shank Dia.
0.3937 in
Flute Length
2.4016 in
Drill Bit Size
9.8 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Finish
ALtimaA®
Shank Type
Straight
Standards
DIN 6537 L
Type
Coolant Fed
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.