Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, No 30

  • Mfr # HPDCR1285A

  • Zoro # G1316249


product price: $44.19
/ea

Key Features

Finish
ALtima Coating
Overall Length
66 mm
Decimal Equivalent
0.1285 in
Shank Dia.
4 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR1285A
Zoro #
G1316249
UPC #
697604216304
Country of Origin
United States

Dimensions

Overall Length
66 mm
Shank Dia.
4 mm
Flute Length
28 mm
Drill Bit Size
#30

Details

Finish
ALtima Coating
Decimal Equivalent
0.1285 in
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Twister HPD
Primary Material Application
Steel; Stainless Steel; Cast Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.