Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 10.70Mm

  • Mfr # HPDSR 1070A

  • Zoro # G1358608


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1070A
Zoro #
G1358608
UPC #
697604219176
Country of Origin
United States

Dimensions

Overall Length
4.6457 in
Shank Dia.
0.4724 in
Flute Length
2.7953 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Shank Type
Straight
Included Angle
140 Degrees
Cast Iron (K) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.4213 in
Specifications
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.