Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 11.00Mm

  • Mfr # HPDSR 1100A

  • Zoro # G1360820


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Included Angle
140°
Tool Construction
Solid
Shank Dia.
12 mm
Finish
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1100A
Zoro #
G1360820
UPC #
697604219206
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Overall Length
118 mm
Diameter
0.4331 in
Flute Length
2.7953 in
Milling Diameter
11 mm
Length of Cut
71 mm

Details

Material
Carbide
Included Angle
140°
Tool Construction
Solid
Finish
ALtima
Standards
DIN 6537 L
Material Application
Steel, Stainless steel, Cast iron
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.