Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 11.20Mm

  • Mfr # HPDSR 1120A

  • Zoro # G1370480


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2.7953 in
Included Angle
140°
Material Application
Steel, Stainless steel, Cast iron
Helix Angle
30°
Diameter
0.4409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1120A
Zoro #
G1370480
UPC #
697604219220
Country of Origin
United States

Dimensions

Flute Length
2.7953 in
Diameter
0.4409 in
Shank Dia.
0.4724 in
Overall Length
4.6457 in

Details

Included Angle
140°
Material Application
Steel, Stainless steel, Cast iron
Helix Angle
30°
Shank Type
Straight
Number of Flutes
2
Tool Construction
Solid
Material
Carbide
Finish
ALtima®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.