Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 11.90Mm

  • Mfr # HPDSR 1190A

  • Zoro # G1310131


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Length of Cut
71 mm
Finish
ALtima
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1190A
Zoro #
G1310131
UPC #
697604219299
Country of Origin
United States

Dimensions

Length of Cut
71 mm
Overall Length
118 mm
Milling Diameter
11.9 mm
Shank Dia.
12 mm

Details

Finish
ALtima
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
Tool Construction
Solid
Number of Flutes
2
Standards
DIN 6537 L
Helix Angle
30°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.