Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 12.10Mm

  • Mfr # HPDSR 1210A

  • Zoro # G1335998


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Included Angle
140°
Diameter
0.4764 in
Length of Cut
77 mm
Shank Type
Straight
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1210A
Zoro #
G1335998
UPC #
697604219893
Country of Origin
United States

Dimensions

Diameter
0.4764 in
Length of Cut
77 mm
Flute Length
3.0315 in
Milling Diameter
12.1 mm
Shank Dia.
14 mm
Overall Length
124 mm

Details

Included Angle
140°
Shank Type
Straight
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron
Tool Construction
Solid
Number of Flutes
2
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron
Material
Carbide
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.