Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 12.50Mm

  • Mfr # HPDSR 1250A

  • Zoro # G1313616


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
77 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1250A
Zoro #
G1313616
UPC #
697604219336
Country of Origin
United States

Dimensions

Length of Cut
77 mm
Shank Dia.
14 mm
Overall Length
124 mm
Cutter Dia.
12.5 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
140 Degrees
Standards
DIN 6537 L
Tool Construction
Solid
Decimal Equivalent
0.4921 in
Series
Twister HPD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.