Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 13.50Mm

  • Mfr # HPDSR 1350A

  • Zoro # G1314438


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Shank Type
Straight
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1350A
Zoro #
G1314438
UPC #
697604219404
Country of Origin
United States

Dimensions

Overall Length
4.8819 in
Shank Dia.
0.5512 in
Flute Length
3.0315 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Shank Type
Straight
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Included Angle
140 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Specifications
DIN 6537 L
Decimal Equivalent
0.5315 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.