Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 13/64

  • Mfr # HPDSR2031A

  • Zoro # G1327832


product price: $36.19
/ea

Key Features

Shank Dia.
6 mm
Primary Material Application
Steel; Stainless steel; Cast iron
Shank Type
Straight
Number of Flutes
2
Milling Diameter
13/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR2031A
Zoro #
G1327832
UPC #
697604219794
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Milling Diameter
13/64
Overall Length
82 mm
Length of Cut
44 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron
Shank Type
Straight
Number of Flutes
2
Helix Angle
30°
Included Angle
140°
Standards
DIN 6537 L
Finish
ALtima
Tool Construction
Solid
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.