Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 13.90Mm

  • Mfr # HPDSR 1390A

  • Zoro # G1340660


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Shank Dia.
0.5512 in
Diameter
0.5472 in
Finish
ALtima®
Flute Length
3.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1390A
Zoro #
G1340660
UPC #
697604220011
Country of Origin
United States

Dimensions

Shank Dia.
0.5512 in
Diameter
0.5472 in
Flute Length
3.0315 in
Overall Length
4.8819 in

Details

Helix Angle
30°
Finish
ALtima®
Included Angle
140°
Tool Construction
Solid
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron
Number of Flutes
2
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.