Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 14.00Mm

  • Mfr # HPDSR 1400A

  • Zoro # G1315101


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.5512 in
Shank Type
Straight
Length of Cut
77 mm
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1400A
Zoro #
G1315101
UPC #
697604219503
Country of Origin
United States

Dimensions

Diameter
0.5512 in
Length of Cut
77 mm
Flute Length
3.0315 in
Milling Diameter
14 mm
Overall Length
124 mm
Shank Dia.
14 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
Number of Flutes
2
Tool Construction
Solid
Finish
ALtima
Helix Angle
30°
Material
Carbide
Material Application
Steel, Stainless steel, Cast iron
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.