Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 15.10Mm

  • Mfr # HPDSR 1510A

  • Zoro # G1363261


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
15.1 mm
Shank Type
Straight
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1510A
Zoro #
G1363261
UPC #
697604220097
Country of Origin
United States

Dimensions

Milling Diameter
15.1 mm
Overall Length
133 mm
Flute Length
3.2677 in
Diameter
0.5945 in
Shank Dia.
16 mm
Length of Cut
83 mm

Details

Shank Type
Straight
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
Number of Flutes
2
Tool Construction
Solid
Material
Carbide
Standards
DIN 6537 L
Material Application
Steel, Stainless steel, Cast iron
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.