
Twister Hpd Solid Hp Drill 5X, 15.20Mm
Mfr # HPDSR 1520A
Zoro # G1360017
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Included Angle
140°
Number of Flutes
2
Finish
ALtima
Shank Dia.
16 mm
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPDSR 1520A
Zoro #
G1360017
UPC #
697604220103
Country of Origin
United States
Dimensions
Shank Dia.
16 mm
Milling Diameter
15.2 mm
Length of Cut
83 mm
Overall Length
133 mm
Details
Included Angle
140°
Number of Flutes
2
Finish
ALtima
Tool Construction
Solid
Shank Type
Straight
Standards
DIN 6537 L
Primary Material Application
Steel; Stainless steel; Cast iron
Helix Angle
30°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.