Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 15.80Mm

  • Mfr # HPDSR 1580A

  • Zoro # G1314550


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.622 in
Material Application
Steel, Stainless steel, Cast iron
Shank Type
Straight
Included Angle
140°
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 1580A
Zoro #
G1314550
UPC #
697604219688
Country of Origin
United States

Dimensions

Diameter
0.622 in
Milling Diameter
15.8 mm
Overall Length
133 mm
Flute Length
3.2677 in
Length of Cut
83 mm
Shank Dia.
16 mm

Details

Material Application
Steel, Stainless steel, Cast iron
Shank Type
Straight
Included Angle
140°
Helix Angle
30°
Tool Construction
Solid
Standards
DIN 6537 L
Finish
ALtima
Number of Flutes
2
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.