Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 3.00Mm

  • Mfr # HPDSR 0300A

  • Zoro # G1366886


product price: $29.65
/ea

Key Features

Length of Cut
28 mm
Number of Flutes
2
Tool Construction
Solid
Included Angle
140°
Material Application
Steel, Stainless steel, Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0300A
Zoro #
G1366886
UPC #
697604218407
Country of Origin
United States

Dimensions

Length of Cut
28 mm
Milling Diameter
3 mm
Diameter
0.1181 in
Flute Length
1.1024 in
Overall Length
66 mm
Shank Dia.
3 mm

Details

Number of Flutes
2
Tool Construction
Solid
Included Angle
140°
Material Application
Steel, Stainless steel, Cast iron
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Material
Carbide
Helix Angle
30°
Finish
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.