Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 3.60Mm

  • Mfr # HPDSR 0360A

  • Zoro # G1312216


product price: $31.49
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
28 mm
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0360A
Zoro #
G1312216
UPC #
697604218469
Country of Origin
United States

Dimensions

Length of Cut
28 mm
Overall Length
66 mm
Shank Dia.
4 mm
Cutter Dia.
3.6 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Steel (P) Compatibility
Yes
Included Angle
140 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Series
Twister HPD
Tool Construction
Solid
Decimal Equivalent
0.1417 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.