Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 3.70Mm

  • Mfr # HPDSR 0370A

  • Zoro # G1305292


product price: $31.49
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
28 mm
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0370A
Zoro #
G1305292
UPC #
697604218476
Country of Origin
United States

Dimensions

Length of Cut
28 mm
Shank Dia.
4 mm
Overall Length
66 mm
Cutter Dia.
3.7 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Cast Iron (K) Compatibility
Yes
Included Angle
140 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Helix Angle
30 Degrees
Tool Construction
Solid
Series
Twister HPD
Decimal Equivalent
0.1457 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.