Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 3/8

  • Mfr # HPDSR3750A

  • Zoro # G1316081


product price: $67.89
/ea

Key Features

Tool Construction
Solid
Number of Flutes
2
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron
Standards
DIN 6537 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR3750A
Zoro #
G1316081
UPC #
697604219855
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Length of Cut
61 mm
Shank Dia.
10 mm
Overall Length
103 mm

Details

Tool Construction
Solid
Number of Flutes
2
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron
Standards
DIN 6537 L
Material
Carbide
Shank Type
Straight
Included Angle
140°
Finish
ALtima

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.