Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 3.80Mm

  • Mfr # HPDSR 0380A

  • Zoro # G1303910


product price: $31.49
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
36 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0380A
Zoro #
G1303910
UPC #
697604218483
Country of Origin
United States

Dimensions

Length of Cut
36 mm
Cutter Dia.
3.8 mm
Overall Length
74 mm
Shank Dia.
4 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Included Angle
140 Degrees
Decimal Equivalent
0.1496 in
Series
Twister HPD
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.