Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 4.00Mm

  • Mfr # HPDSR 0400A

  • Zoro # G1308086


product price: $30.59
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
36 mm
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0400A
Zoro #
G1308086
UPC #
697604218506
Country of Origin
United States

Dimensions

Length of Cut
36 mm
Overall Length
74 mm
Cutter Dia.
4 mm
Shank Dia.
4 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Helix Angle
30 Degrees
Included Angle
140 Degrees
Series
Twister HPD
Decimal Equivalent
0.1575 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.