Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 5/16

  • Mfr # HPDSR3125A

  • Zoro # G1328359


product price: $47.85
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR3125A
Zoro #
G1328359
UPC #
697604219848
Country of Origin
United States

Dimensions

Overall Length
3.5827 in
Shank Dia.
0.315 in
Flute Length
2.0866 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Construction
Solid
Decimal Equivalent
0.3125 in
Specifications
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.