Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 5/32

  • Mfr # HPDSR1562A

  • Zoro # G1325820


product price: $31.49
/ea

Key Features

Milling Diameter
5/32 in
Length of Cut
36 mm
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR1562A
Zoro #
G1325820
UPC #
697604219763
Country of Origin
United States

Dimensions

Milling Diameter
5/32 in
Length of Cut
36 mm
Overall Length
74 mm
Shank Dia.
4 mm

Details

Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Tool Construction
Solid
Included Angle
140°
Shank Type
Straight
Material
Carbide
Finish
ALtima

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.