Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 5.40Mm

  • Mfr # HPDSR 0540A

  • Zoro # G1331271


product price: $35.89
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0540A
Zoro #
G1331271
UPC #
697604218643
Country of Origin
United States

Dimensions

Overall Length
3.2283 in
Shank Dia.
0.2362 in
Flute Length
1.7323 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Specifications
DIN 6537 L
Decimal Equivalent
0.2126 in
Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.