Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 5.50Mm

  • Mfr # HPDSR 0550A

  • Zoro # G1326292


product price: $36.19
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
44 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0550A
Zoro #
G1326292
UPC #
697604218650
Country of Origin
United States

Dimensions

Length of Cut
44 mm
Shank Dia.
6 mm
Overall Length
82 mm
Cutter Dia.
5.5 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Straight
Included Angle
140 Degrees
Standards
DIN 6537 L
Series
Twister HPD
Tool Construction
Solid
Decimal Equivalent
0.2165 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.