Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 5.70Mm

  • Mfr # HPDSR 0570A

  • Zoro # G1317332


product price: $38.45
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0570A
Zoro #
G1317332
UPC #
697604218674
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Overall Length
3.2283 in
Flute Length
1.7323 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Included Angle
140 Degrees
Decimal Equivalent
0.2244 in
Specifications
DIN 6537 L
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.