Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 6.30Mm

  • Mfr # HPDSR 0630A

  • Zoro # G1315418


product price: $45.89
/ea

Key Features

Shank Dia.
8 mm
Tool Construction
Solid
Length of Cut
53 mm
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0630A
Zoro #
G1315418
UPC #
697604218735
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Length of Cut
53 mm
Overall Length
91 mm
Milling Diameter
6.3 mm

Details

Tool Construction
Solid
Helix Angle
30°
Number of Flutes
2
Shank Type
Straight
Finish
ALtima
Material
Carbide
Standards
DIN 6537 L
Included Angle
140°
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.