Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 6.80Mm

  • Mfr # HPDSR 0680A

  • Zoro # G1346507


product price: $45.89
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Shank Dia.
0.315 in
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0680A
Zoro #
G1346507
UPC #
697604218780
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Overall Length
3.5827 in
Flute Length
2.0866 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
140 Degrees
Shank Type
Straight
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Specifications
DIN 6537 L
Decimal Equivalent
0.2677 in
Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.