Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 7.00Mm

  • Mfr # HPDSR 0700A

  • Zoro # G1332172


product price: $45.89
/ea

Key Features

Milling Diameter
7 mm
Length of Cut
53 mm
Primary Material Application
Steel; Stainless steel; Cast iron
Overall Length
91 mm
Standards
DIN 6537 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0700A
Zoro #
G1332172
UPC #
697604218803
Country of Origin
United States

Dimensions

Milling Diameter
7 mm
Length of Cut
53 mm
Overall Length
91 mm
Shank Dia.
8 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron
Standards
DIN 6537 L
Tool Construction
Solid
Finish
ALtima
Helix Angle
30°
Shank Type
Straight
Material
Carbide
Number of Flutes
2
Included Angle
140°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.