
Twister Hpd Solid Hp Drill 5X, 7.20Mm
Mfr # HPDSR 0720A
Zoro # G1347347
product price: $47.79
/eaKey Features
Primary Material Application
Steel; Stainless steel; Cast iron
Tool Construction
Solid
Milling Diameter
7.2 mm
Helix Angle
30°
Finish
ALtima
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPDSR 0720A
Zoro #
G1347347
UPC #
697604218827
Country of Origin
United States
Dimensions
Milling Diameter
7.2 mm
Length of Cut
53 mm
Shank Dia.
8 mm
Overall Length
91 mm
Details
Primary Material Application
Steel; Stainless steel; Cast iron
Tool Construction
Solid
Helix Angle
30°
Finish
ALtima
Number of Flutes
2
Shank Type
Straight
Included Angle
140°
Standards
DIN 6537 L
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.